Notice Sign, 10" W, 10" H, English, Recycled Plastic, Blue, White

  • Mfr # LCU1-2001-NP_10x10

  • Zoro # G6042333


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
No Legend
Width
10"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2001-NP_10x10
Zoro #
G6042333
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Blank
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
White
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
Yes
Anti-Slip Surface
No
Mirror Print
No
Material Special Properties
Write-On Surface
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign Blank

Description

Notice Sign Blank, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.