Notice Sign, 10" W, 14" H, 0.004" Thickness, LCU5-0262-ED_10x14

  • Mfr # LCU5-0262-ED_10x14

  • Zoro # G5190573


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0262-ED_10x14
Zoro #
G5190573
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Write on Surface
No
Sign Header Style
Text
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Header
Notice
Sign Header Text Color
Black
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.