Notice Sign, 10" W, 7" H, 0.004" Thickness, LCU5-0035-ED_10x7

  • Mfr # LCU5-0035-ED_10x7

  • Zoro # G5235647


product price:  $3.79
/ea

Key Features

Header
Notice
Legend
Safety Glasses Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0035-ED_10x7
Zoro #
G5235647
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Glow In The Dark
No
Sign Header Background Color
Blue
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Legend Pictogram ID
PPEQ-922
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Legend Pictogram Description
Eye Protection
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Safety Glasses Required Beyond This Point
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.