Notice Sign, 10" W, 7" H, 0.004" Thickness, LCU5-0036-ED_10x7

  • Mfr # LCU5-0036-ED_10x7

  • Zoro # G5239698


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
No Goggles No Work
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0036-ED_10x7
Zoro #
G5239698
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Goggles No Work
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
No Goggles No Work
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Goggles No Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.