Notice, Please wipe your feet upon entering, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0174-ED_10x7

  • Mfr # LCU5-0174-ED_10x7

  • Zoro # G5166828


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Please wipe your feet upon entering
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0174-ED_10x7
Zoro #
G5166828
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Please wipe your feet upon entering
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Legend
Please Wipe Your Feet Upon Entering
Sign Header Text Color
White
Glow In The Dark
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Notice
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.