Notice Sign, 10" W, 7" H, 0.004" Thickness, LCU5-0195-ED_10x7

  • Mfr # LCU5-0195-ED_10x7

  • Zoro # G5187137


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0195-ED_10x7
Zoro #
G5187137
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend
Dust Respirator Must Be Worn On This Job
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Dust Respirator Must Be Worn On This Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.