Notice Sign, 10" W, 7" H, 0.004" Thickness, LCU5-0249-ED_10x7

  • Mfr # LCU5-0249-ED_10x7

  • Zoro # G5293272


product price:  $3.45
/ea

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0249-ED_10x7
Zoro #
G5293272
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Header Background Color
Blue
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products