Zoro Homepage

Notice Sign, 10" W, 7" H, English, Polyester, Blue, White

  • Mfr # U5-1024-ED_10x7

  • Zoro # G6042421


product price: $3.59
/ea

Key Features

Header
Notice
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1024-ED_10x7
Zoro #
G6042421
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Double-Sided
No
Legend Style
Blank
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Material Special Properties
Write-On Surface
Mirror Print
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header
Notice
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Write on Surface
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.