Notice Sign, 10" W, 7" H, English, Recycled Plastic, White

  • Mfr # U5-1024-NP_10X7

  • Zoro # G4720339


product price: $6.45
/ea

Key Features

Header
Notice
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1024-NP_10X7
Zoro #
G4720339
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Blank
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header
Notice
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Write on Surface
Yes
Graffiti Resistant
Yes
Material Special Properties
Write-On Surface
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.