Notice Sign, 10" W, 7" H, English, Vinyl, White

  • Mfr # U5-1024-RD_10X7

  • Zoro # G2765528


product price: $4.49
/ea

Key Features

Header
Notice
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1024-RD_10X7
Zoro #
G2765528
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
White
Header Legend Color
White
Legend Style
Blank
Material
vinyl
ANSI Compliant
Yes
Legend/Background Color
Blue/White
Double-Sided
No
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
Yes
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Material Special Properties
Write-On Surface
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.