Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1168-NA_10x7

  • Mfr # U5-1168-NA_10x7

  • Zoro # G5795793


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
Electrical Closet No Storage Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1168-NA_10x7
Zoro #
G5795793
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Electrical Closet No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
Electrical Closet No Storage Permitted
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Closet No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.