Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1244-NA_10x7

  • Mfr # U5-1244-NA_10x7

  • Zoro # G5773509


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Notice
Legend
Hair Covering Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1244-NA_10x7
Zoro #
G5773509
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hair Covering Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
Hair Covering Required
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
Yes

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hair Covering Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.