Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1246-NA_10x7

  • Mfr # U5-1246-NA_10x7

  • Zoro # G5809653


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
Hair Covering Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1246-NA_10x7
Zoro #
G5809653
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hair Covering Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend
Hair Covering Required In This Area
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hair Covering Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.