Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1442-NA_10x7

  • Mfr # U5-1442-NA_10x7

  • Zoro # G5774102


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1442-NA_10x7
Zoro #
G5774102
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend
Personal Protection Required In This Area
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.