Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1511-RD_14X10

  • Mfr # U5-1511-RD_14X10

  • Zoro # G2757548


product price:  $5.99
/ea

Key Features

Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1511-RD_14X10
Zoro #
G2757548
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign,10" x 14",Vinyl
Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Language
English
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Sign Header
Notice
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Security Alarm Will Sound If Door Is Opened
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products