Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10in x 14in, Non-PVC Polymer

  • Mfr # LCU5-0305-ED_14x10

  • Zoro # G5295759


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0305-ED_14x10
Zoro #
G5295759
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds And The Written Hazardous Communication Program For This Work Place Is Located In Foreman's Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.