Notice Sign, 10x14 In., English, U1-1002-RA_14X10

  • Mfr # U1-1002-RA_14X10

  • Zoro # G9084503


product price:  $13.75
/ea

Key Features

Header
Notice
Legend
This Area is Under 24 Hours Video Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1002-RA_14X10
Zoro #
G9084503
UPC #
849362004284
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area is Under 24 Hours Video Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Mounting Style
Surface
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Symbol and Text
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Subject Matter
Security & Surveillance
Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Notice
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Video Surveillance
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Chemical Resistant
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend
This Area Is Under 24 Hours Video Surveillance
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Blue
Legend Pictogram ID
PPIC-80
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hours Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products