Shop LYLE

Notice Sign, 10x7 In., English, 7 in H, 10 in W, Aluminum, Vertical , U1-1043-RA_10X7

  • Mfr # U1-1043-RA_10X7

  • Zoro # G2901790


product price:  $9.49
/ea

Key Features

Header
Notice
Legend
Not An Entrance
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1043-RA_10X7
Zoro #
G2901790
UPC #
849362009043
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Not An Entrance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Material
Aluminum
Legend Color
Black
Header Background Color
Blue
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header
Notice
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
170 Degrees F
Sign Legend
Not An Entrance
Sign Legend Background Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.