Notice Sign, 10x7 In., English, U1-1034-RD_10X7

  • Mfr # U1-1034-RD_10X7

  • Zoro # G9085221


product price:  $4.79
/ea

Key Features

Header
Notice
Legend
Unauthorized Persons Not Permitted Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1034-RD_10X7
Zoro #
G9085221
UPC #
849362008114
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Unauthorized Persons Not Permitted Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Reflective Decal
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Language
English
Header Background Color
Blue
Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Notice
Sign Header Background Color
Blue
Mirror Print
No
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend
Unauthorized Persons Not Permitted Beyond This Point
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Persons Not Permitted Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.