Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1192-RA_10X14

  • Mfr # U5-1192-RA_10X14

  • Zoro # G9661845


product price:  $12.59
/ea

Key Features

Header
Notice
Legend
Employees Only All Visitors Must Use Front Entrance and Sign In
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1192-RA_10X14
Zoro #
G9661845
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Employees Only All Visitors Must Use Front Entrance and Sign In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Language
English
Header Background Color
Blue
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Employees Only All Visitors Must Use Front Entrance & Sign In
Sign Header Text Color
White
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Metal Detectable
No
Abrasion Resistant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Only All Visitors Must Use Front Entrance & Sign In, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products