Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical , English, Spanish, U1-1003-RD_10X14

  • Mfr # U1-1003-RD_10X14

  • Zoro # G2902131


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1003-RD_10X14
Zoro #
G2902131
UPC #
849362004390
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
White
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English, Spanish
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Security & Surveillance
Legend Color
Black
Header Legend Color
Red
Material
Reflective Decal
Background Color
White
Mounting Style
Adhesive-Backed
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
Red
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Other Format
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice/Aviso
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.