Shop LYLE
See all product information
Create Account
Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1209-NA_14x10
- Mfr # U6-1209-NA_14x10
- Zoro # G5258482
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Header
warning
Legend
Property Protected By Silent Alarm System
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Silent Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.