Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1012-RD_10X14

  • Mfr # U1-1012-RD_10X14

  • Zoro # G2902061


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1012-RD_10X14
Zoro #
G2902061
UPC #
849362005397
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
White
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Material
Reflective Decal
Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
No Concealed Weapons Allowed On This Property
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.