Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1015-RD_10X14

  • Mfr # U1-1015-RD_10X14

  • Zoro # G2902046


product price:  $7.99
/ea

Key Features

Header
Notice
Legend
No Firearms or Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1015-RD_10X14
Zoro #
G2902046
UPC #
849362005779
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Firearms or Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Material
Reflective Decal
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
White
Language
English
Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Firearms Or Weapons Allowed On This Property
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-271
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram Description
No Weapons
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
Notice
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.