Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1288-RD_10X14

  • Mfr # U5-1288-RD_10X14

  • Zoro # G2107290


product price:  $11.39
/ea

Key Features

Header
Notice
Legend
Keep Door Closed When Not In Use
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1288-RD_10X14
Zoro #
G2107290
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Vinyl
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Blue/White
Double-Sided
No
ANSI Compliant
Yes
Language
English
Subject Matter
Door Instruction
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend
Keep Door Closed When Not In Use
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products