Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1605-RD_10X14

  • Mfr # U5-1605-RD_10X14

  • Zoro # G2756279


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Notice
Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1605-RD_10X14
Zoro #
G2756279
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Corrosion Resistant
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products