Notice Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U5-1329-RA_10X14

  • Zoro # G9661136


product price: $10.95
/ea

Key Features

Header
Notice
Legend
MSDS Forms In Office
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1329-RA_10X14
Zoro #
G9661136
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
MSDS Forms In Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Legend Color
Black
Subject Matter
Information
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Msds Forms In Office
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Forms In Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.