Notice Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU5-0308-ED_10x14

  • Zoro # G5238797


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0308-ED_10x14
Zoro #
G5238797
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/Or By The Main Energy Source Of Each Machine. If You Have Any Questions About
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
170 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/Or By The Main Energy Source Of Each Machine. If You Have Any Questions About, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.