Notice Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U5-1631-RD_10X14

  • Zoro # G2756026


product price: $6.39
/ea

Key Features

Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1631-RD_10X14
Zoro #
G2756026
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Legend Color
Black
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Format
Traditional OSHA
Metal Detectable
No
Chemical Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Header
Notice
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.