Notice Sign, 14" W, 10" H, 0.004" Thickness, LCU5-0150-ED_14x10

  • Mfr # LCU5-0150-ED_14x10

  • Zoro # G5234658


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
High Noise Area Wear Ear Plugs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0150-ED_14x10
Zoro #
G5234658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
High Noise Area Wear Ear Plugs
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend
High Noise Area Wear Ear Plugs
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Plugs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products