Notice Sign, 14" W, 10" H, 0.004" Thickness, LCU5-0155-ED_14x10

  • Mfr # LCU5-0155-ED_14x10

  • Zoro # G5265780


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Hard Hats Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0155-ED_14x10
Zoro #
G5265780
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hats Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Hard Hats Required In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.