Notice Sign, 14" W, 10" H, 0.004" Thickness, LCU5-0236-ED_14x10

  • Mfr # LCU5-0236-ED_14x10

  • Zoro # G5169862


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0236-ED_14x10
Zoro #
G5169862
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Hard Hats Must Be Worn On This Construction Project
State Specific Sign
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Notice
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.