Notice Sign, 14" W, 10" H, 0.004" Thickness, LCU5-0267-ED_14x10

  • Mfr # LCU5-0267-ED_14x10

  • Zoro # G5185658


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Notice
Legend
Ear Protection Must Be Worn While Working At This Operation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0267-ED_14x10
Zoro #
G5185658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Ear Protection Must Be Worn While Working At This Operation
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend
Ear Protection Must Be Worn While Working At This Operation
Chemical Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Notice
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn While Working At This Operation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.