Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1209-NA_14x10

  • Mfr # U5-1209-NA_14x10

  • Zoro # G5830452


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1209-NA_14x10
Zoro #
G5830452
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Eye Protection Must Be Worn When Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eye Protection Must Be Worn When Grinding
Sign Header Text Color
White
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.