Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1253-NA_14x10
Mfr # U5-1253-NA_14x10
Zoro # G5778582
product price:Â $9.19
/eaKey Features
Header
Notice
Legend
Hard Hat, Hi-Vis Vest & Safety Glasses Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1253-NA_14x10
Zoro #
G5778582
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat, Hi-Vis Vest & Safety Glasses Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.