Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1317-NA_14x10

  • Mfr # U5-1317-NA_14x10

  • Zoro # G5802023


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Main Power Cut Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1317-NA_14x10
Zoro #
G5802023
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Main Power Cut Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Main Power Cut-Off
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.