Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1388-NA_14x10

  • Mfr # U5-1388-NA_14x10

  • Zoro # G5814370


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
No Open Toe Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1388-NA_14x10
Zoro #
G5814370
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Open Toe Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Legend
No Open Toe Shoes
Glow In The Dark
No
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Open Toe Shoes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.