Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1442-NA_14x10

  • Mfr # U5-1442-NA_14x10

  • Zoro # G5809093


product price:  $8.89
/ea

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1442-NA_14x10
Zoro #
G5809093
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Personal Protection Required In This Area
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.