Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1493-NA_14x10

  • Mfr # U5-1493-NA_14x10

  • Zoro # G5884118


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Hard Hats Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1493-NA_14x10
Zoro #
G5884118
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Hard Hats Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Safety Glasses And Hard Hats Required Beyond This Point
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.