Shop LYLE
See all product information
Notice Sign, 14x10 In., English, 10 in H, 14 in W, Reflective Sheeting, Horizontal , U1-1057-RD_14X10
Mfr # U1-1057-RD_14X10
Zoro # G2901510
product price:Â $7.99
/eaKey Features
Header
Notice
Legend
Entrance for Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U1-1057-RD_14X10
Zoro #
G2901510
UPC #
849362010728
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entrance For Employees Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.