Notice Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU5-0064-ND_5X3.5

  • Mfr # LCU5-0064-ND_5X3.5

  • Zoro # G9170220


product price:  $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Header
Notice
Legend
Watch Your Step
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0064-ND_5X3.5
Zoro #
G9170220
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Legend Pictogram ID
PSTF-21
Sign Legend
Watch Your Step
Legend Pictogram Description
Trip Hazard
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Metal Detectable
No
Product Type
Steps Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.