Notice Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU5-0216-ND_5X3.5

  • Mfr # LCU5-0216-ND_5X3.5

  • Zoro # G8859700


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0216-ND_5X3.5
Zoro #
G8859700
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Blue
Abrasion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Write on Surface
No
Sign Legend
This Vehicle Stops At All Railroad Crossings
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Product Type
Traffic Safety Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.