Notice Sign, 3 1/2 in H, 5 in W, Reflective, Horizontal Rectangle, English, LCU5-0233-RD_5X3.5

  • Mfr # LCU5-0233-RD_5X3.5

  • Zoro # G8861155


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0233-RD_5X3.5
Zoro #
G8861155
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
State Specific Sign
No
Sign Header
Notice
Metal Detectable
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Product Type
Inspection Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products