Notice Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU5-0063-RD_5X3.5

  • Mfr # LCU5-0063-RD_5X3.5

  • Zoro # G9170178


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Slippery When Wet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0063-RD_5X3.5
Zoro #
G9170178
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram ID
PSTF-20
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Write on Surface
No
Corrosion Resistant
No
Legend Pictogram Description
Slip Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend
Slippery When Wet
Product Type
Wall Mount Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.