Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, These Premises Protected By Closed Circuit TV, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0221-ND_5X3.5

  • Zoro # G8860148


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0221-ND_5X3.5
Zoro #
G8860148
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Header
Notice
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
Sign Legend
These Premises Protected By Closed Circuit Tv
Sign Header Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Surveillance Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.