Notice Sign, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1051-RD_7X5

  • Mfr # U5-1051-RD_7X5

  • Zoro # G2765196


product price:  $2.99
/ea

Key Features

Header
Notice
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1051-RD_7X5
Zoro #
G2765196
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Passengers Use Seat Belts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Header Background Color
Blue
Background Color
White
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Language
English
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend
All Passengers Use Seat Belts
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Reflective Seat Belt Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Passengers Use Seat Belts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products