Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1129-RD_7X5

  • Mfr # U5-1129-RD_7X5

  • Zoro # G2280288


product price:  $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1129-RD_7X5
Zoro #
G2280288
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Do Not Dump Chemicals Down This Drain
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Down This Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.