Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1235-RD_7X5

  • Mfr # U5-1235-RD_7X5

  • Zoro # G2762061


product price:  $2.99
/ea

Key Features

Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1235-RD_7X5
Zoro #
G2762061
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Header Legend Color
White
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Legend
For Food Storage Only No Chemicals Permitted
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Food Storage Only No Chemicals Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.