Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1431-RD_7X5

  • Mfr # U5-1431-RD_7X5

  • Zoro # G2759167


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Not Flammable
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1431-RD_7X5
Zoro #
G2759167
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Not Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend Style
Text
Corrosion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Sign Header Text Color
White
Sign Legend
Not Flammable
Sign Header Background Color
Blue
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Material Properties
Flexible
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.