Notice Sign, 5 in H, 7 in W, Polyester, English, LCU5-0023-ND_7X5

  • Mfr # LCU5-0023-ND_7X5

  • Zoro # G9166425


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
Keep Area Clean
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0023-ND_7X5
Zoro #
G9166425
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Notice
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram Description
Broom
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Keep Area Clean
Legend Pictogram ID
PHSK-24
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Product Type
Cleaning Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.